Cross FT GY MS 4x4

Item #: 0634466

Cat #: F44WC

UPC: 783510142803

$ 443.16 EA
Company wide:
0 in stock

Overview

Cross Feed-Through, 4.00x4.00, Gray, Steel

Feed-Through Crosses are used for routing wires and cables in four directions. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510142803, F44WC, HOFF44WC

Features & Benefits

  • Feed-Through Crosses are used for routing wires and cables in four directions
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in