Type 12 SA Disc. Enc. w Handle

Item #: 0634381

Cat #: A42SA3212LPPL

UPC: 783510404796

$ 2038.26 EA
Company wide:
0 in stock

Overview

Disconnect Enclosure with Handle, Type 12, 42.00x31.38x12.00, Steel

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510404796, A42SA3212LPPL, HOFA42SA3212LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Height: 42 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 31.380 in
Height: 42 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP65, NEMA 12
Depth: 12 in
Width: 31.380 in