MILW 5616-20 2-1/4HP ROUTER

Item #: 0634377

Cat #: 5616-20

UPC: 045242032860

$ 304.50 EA
Company wide:
0 in stock
Documents & Guides
Exclusive Body Grip Design, Premium Electronic Motor Feedback Maintains Speed And Power Under Load, Electronic Variable Speed With Soft Start, Micro-fine Lineardepth Adjustment To Within 1/64in, Exclusive Above-the-table Depth Adjustment System, Exclusiv

Overview

Exclusive Body Grip Design, Premium Electronic Motor Feedback Maintains Speed And Power Under Load, Electronic Variable Speed With Soft Start, Micro-fine Lineardepth Adjustment To Within 1/64in, Exclusive Above-the-table Depth Adjustment System, Exclusiv

The new router is powered by a best-in-class, 13 amp, 2-1/4 max hp Milwaukee motor with electronic variable speed (10,000-24, 000 RPM), premium motor feedback and soft-start technology. With 36 distinct speed settings, the user can precisely match the tool speed to the routing task at hand. The router's premium electronic motor feedback circuitry maintains optimal cutting speed and power throughout a cut, regardless of load conditions. Finally, the router features motor soft-start technology that quickly, steadily ramps the motor up in stages, thus reducing tool jerking and wear on the brushes and bearings. Precise routing ensures one-pass quality profiles. To this end, Milwaukee's new 5616-20 router features Milwaukee's industry-first linear depth adjustment system with above-the-table access. The ideal solution for both free-hand and table-mounted routing, this industry-exclusive system provides fast, accurate coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn't spin as the cut depth is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. This revolutionary system can be accessed from above a router table with the included T-handle wrench or any 3/8 in. hex socket wrench with extension and simplifies the once tedious adjustment process required with other models. in addition, the new 2-1/4 max hp EVS BodyGrip® routers are built to last in the Milwaukee tradition. The router's circuit board is completely submerged in a protective, flexible compound that protects it from drop-shocks, vibration and damaging contamination. For added protection when table-mounted, the router also features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow and a durable, rubber shield for dust-free access to the height adjustment system.

Also known as: 045242032860, 5616-20, MIL561620

Features & Benefits

  • Exclusive BodyGrip® design
  • Powerful 13 amp, 2-1/4 max hp Milwaukee motor
  • Premium electronic motor feedback maintains speed and power under load
  • Electronic variable speed with soft start (10,000 to 24,000 RPM)
  • Micro-fine linear depth adjustment to within 1/64 in.
  • Exclusive above-the-table depth adjustment system
  • Exclusive motor contamination shield minimizes damage, maximizes airflow

Specifications

No Specifications Available