Heat Shrink, Thin-Wall, 1/16", Clear, 100' Spool

Item #: 0634329

Cat #: FP0.063CR100'S

UPC: 076308624040

$ 0.84 FT
Company wide:
3 in stock
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 076308624040, FP0.063CR100'S, MMMFP301116CLEX100

Specifications

Color: Clear
Length: 100 ft
Diameter: 1/16 in
Volts AC: 600
Color: Clear
Diameter: 1/16 in
Length: 100 ft
Volts AC: 600