This product has been discontinued.

NK Copper Patch Cord, Category 5e, Viole
Item #: 0634325
Cat #: NK5EPC20VLY
UPC: 074983176182
Company wide:
0
in stock
Discontinued
Netkey copper patch cord, category 5e, 20 ft., violet UTP cable.
Overview
Netkey copper patch cord, category 5e, 20 ft., violet UTP cable.
Also known as: 074983176182, NK5EPC20VLY, PDTNK5EPC20VLY
Specifications
| Material: | Copper |
| Length: | 20 ft |
| Color: | Violet |
| Shielding: | Unshielded |
| Material: | Copper |
| Color: | Violet |
| Length: | 20 ft |
| Shielding: | Unshielded |