Compression Lug, 2-Hole, Long Barrel, Telecommunications Type

Item #: 0634318

Cat #: BBLU3D2TC38E2

UPC: 785037216364

$ 26.37 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 3 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 3 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037216364, BBLU3D2TC38E2, PENBBLU3D2TC38E2

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 3
Material: Copper
Allowable Gauge Range: 3
Stud Size: 3/8 in