Contactor

Item #: 0634317

Cat #: AE16EN0TC

UPC: 782113971049

$ 942.17 EA
Company wide:
0 in stock
Documents & Guides
IEC OPEN 3P STR SZ E 24V COIL - FOR REPLACEMENT ONLY

Overview

IEC OPEN 3P STR SZ E 24V COIL - FOR REPLACEMENT ONLY
Also known as: 782113971049, AE16EN0TC, CUTAE16EN0TC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 24
Family / Style: Freedom
Volts AC: 24
Phase: 3