Raceway 2400 Series Transition Fee Fitting, Steel

Item #: 0634270

Cat #: 2686FO

UPC: 786776170535

$ 25.32 EA
Company wide:
0 in stock
Raceway 2400 Series Transition Fee Fitting, Steel, Eliminates Need To Offset 2400 Series Raceway When Connecting with Surface Panel Boxes. Has 3/4" and 1" Concentric Trade Size KOs with 1" Trade Size KO Elongated So Adjustment From Surface To Center of Bushing Is 1" (25mm) Minimum To 1 5/8" (41mm) Maximum. Has Twistouts For Transition To 1500 and 2600 Pancake Raceways.

Overview

Raceway 2400 Series Transition Fee Fitting, Steel, Eliminates Need To Offset 2400 Series Raceway When Connecting with Surface Panel Boxes. Has 3/4" and 1" Concentric Trade Size KOs with 1" Trade Size KO Elongated So Adjustment From Surface To Center of Bushing Is 1" (25mm) Minimum To 1 5/8" (41mm) Maximum. Has Twistouts For Transition To 1500 and 2600 Pancake Raceways.

Eliminates need to offset 2400 Series Raceway when connecting with surface panel boxes. Has 3/4" and 1" concentric trade size KOs with 1" trade size KO elongated so adjustment from surface to center of bushing is 1" (25mm) minimum to 1 5/8" (41mm) maximum. Has twistouts for transition to 1500 and 2600 Pancake Raceways.

Also known as: 786776170535, 2686FO, WMD2686FO

Specifications

Material: Steel
Material: Steel