Compression Lug, 2-Hole, Telecommunications Type

Item #: 0634259

Cat #: BLU4D2TC38

UPC: 785037228596

$ 8.98 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037228596, BLU4D2TC38, PENBLU4D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Stud Size: 3/8 in