Transformer, Dry Type, 75KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0634227

Cat #: NMK075KB

UPC: 803423017385

Company wide:
0 in stock
Transformer, Dry Type, 75 KVA, 480 Delta; Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, NEMA 3R

Overview

Transformer, Dry Type, 75 KVA, 480 Delta; Volt AC, Primary, 208Y/120 Volt AC Secondary, HPS Sentinal, NEMA 3R
Also known as: 803423017385, NMK075KB, HMDNMK075KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA