Heavy-duty Vsr Drywall Screwdriver

Item #: 0634225

Cat #: DW272

UPC: 028875002721

Company wide:
0 in stock
Documents & Guides
Current: 6.3a, No Load Speed: 0 To 4000rpm, Clutch: Standard, Torque: 81in-lbs,maximum Fastener Size: #8, Tool Weight: 3.1lb

Overview

Current: 6.3a, No Load Speed: 0 To 4000rpm, Clutch: Standard, Torque: 81in-lbs,maximum Fastener Size: #8, Tool Weight: 3.1lb

Because the DEWALT® 4,000 rpm lightweight VSR drywall screw gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for professional drywall applications, this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.

Also known as: 028875002721, DW272, DEWDW272

Features & Benefits

  • Depth sensitive "set and forget" nosepiece for consistent fastener depth
  • 6.3 Amp variable-speed motor delivers from 0-4, 000 RPM
  • Two-finger trigger (0-4000 RPM) and rubber grip for increased comfort and ease of use
  • Metal gear housing for jobsite durability and increased reliability
  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Lightweight at 3.1-lbs with excellent ergonomics
  • Independently certified to meet applicable standards
  • Made in USA with global materials

Specifications

No Specifications Available