Fan Shroud, NEMA 3R, 12" x 12", Stainless Steel

Item #: 0634210

Cat #: T10S3RSS

UPC: 783510140779

$ 957.95 EA
Company wide:
0 in stock
Fan Shroud, Type 3R, Size/Dims: 12.00 x 12.00 Inch, Material/Finish: Stainless Steel, Package Quantity 2 Each

Overview

Fan Shroud, Type 3R, Size/Dims: 12.00 x 12.00 Inch, Material/Finish: Stainless Steel, Package Quantity 2 Each

Fan Shroud Kit, Type 3R, protects enclosure openings from rain, sleet and snow. It comes with a gasket, ventilation screen, and is available in both painted mild steel and stainless steel.

Also known as: 783510140779, T10S3RSS, HOFT10S3RSS

Features & Benefits

  • Two fan shrouds per package
  • Perforated ventilation screen
  • Pressure-sensitive adhesive-backed gasket and mounting hardware

Specifications

Height: 12 in
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Stainless Steel
Width: 12 in
IP/NEMA Rating: NEMA 3R