Weatherproof Cover, Round, (1) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, White

Item #: 0634149

Cat #: 5193-1

UPC: 050169519318

$ 6.78 EA
Company wide:
153 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: White.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: White.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169519318, 5193-1, RAC51931

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs
  • No closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Material: Aluminum
Number of Threaded Outlets: 1
Color: White
Threaded Outlet Diameter: 1/2 in