HFD 3P 15A W/AUX SW 1A1B LH

Item #: 0634110

Cat #: HFD3015A01

UPC: 782114197608

$ 4119.81 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal, fixed magnetic trip, Three-pole, 15A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 1A-1B same side w/ left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal, fixed magnetic trip, Three-pole, 15A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 1A-1B same side w/ left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114197608, HFD3015A01, CUTHFD3015A01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA