Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0634105

Cat #: HFD3060A01

UPC: 786679089101

$ 4000.92 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679089101, HFD3060A01, CUTHFD3060A01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA