4-11/16" Square Cover, 2" Raised, 1-Device

Item #: 0634061

Cat #: 856200

UPC: 687855627912

$ 37.33 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
4-11/16 Inch Square Cover, Single Device, Raised 2 Inch, Steel, Cubic Inches: 15.

Overview

4-11/16 Inch Square Cover, Single Device, Raised 2 Inch, Steel, Cubic Inches: 15.

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855627912, 856200, APP856200

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 15 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 15 in³