
Panel, Swing-Out, NEMA 4X, 24.61 x 20.20", Steel
Item #: 0634057
Cat #: UU5040SP
UPC: 783510337407
$ 421.42 EA
Company wide:
0
in stock
Documents & Guides
Panel, Swing-Out, Size: 17 Inch x 13 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Overview
Panel, Swing-Out, Size: 17 Inch x 13 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Installs front-mounted panels in Ultrx fiberglass enclosures. The nVent HOFFMAN front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 IN. back on 400mm enclosures.
Also known as: 783510337407, UU5040SP, HOFUU5040SP
Features & Benefits
- For use with Ultrx Series Products
Specifications
| Height: | 17 in |
| Color: | White |
| Width: | 13 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4X |
| Standards: | Build America Buy America Compliant |
| Height: | 17 in |
| Width: | 13 in |
| IP/NEMA Rating: | NEMA 4X |
| Color: | White |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |