Astronomic Time Switch, 7-Day

Item #: 0634023

Cat #: ET8215C

UPC: 078275089761

$ 501.73 EA
Company wide:
6 in stock
7-Day Time Switch, SPST , (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA1, Features: Automatic Daylight Saving Time, Pulsed Contact. **ET8215 Models feature contacts that can be field configured to act as two independently operated SPST, one simultaneous operated DPST, or independently pulsed SPST for contactor and bell ringing applications.**

Overview

7-Day Time Switch, SPST , (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA1, Features: Automatic Daylight Saving Time, Pulsed Contact. **ET8215 Models feature contacts that can be field configured to act as two independently operated SPST, one simultaneous operated DPST, or independently pulsed SPST for contactor and bell ringing applications.**

This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.

Also known as: 078275089761, ET8215C, IMTET8215C, timer

Specifications

Type: Astronomic, SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 1
Range: 7 day