Electric Baseboard Heater, 2500/1880W, 240/208V

Item #: 0634016

Cat #: 25408W

UPC: 098319729828

$ 165.65 EA
Company wide:
0 in stock
Electric Baseboard Heater, 2500 Watt @ 240 Volt, 1880 Watt @ 208 Volt, Length: 8 foot

Overview

Electric Baseboard Heater, 2500 Watt @ 240 Volt, 1880 Watt @ 208 Volt, Length: 8 foot
Also known as: 098319729828, 25408W, QMK25408W

Specifications

Wattage: 1880, 2500
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 1880, 2500
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208