Panel,N1, Perf., 26.00x22.50

Item #: 0633907

Cat #: A30N24MPP

UPC: 783510489298

$ 193.20 EA
Company wide:
2 in stock
Perforated Panels, fits 30x24, Gray, Steel

Overview

Perforated Panels, fits 30x24, Gray, Steel

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510489298, A30N24MPP, HOFA30N24MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: Gray
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel
Height: 30 in
Color: Gray