1
more

22mm Selector Switch, Lever Type, Black, Modular
Item #: 0633898
Cat #: M3SS4-10B
UPC: 320500296988
$ 19.51 EA
Company wide:
10
in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Modular Selector Switch - 3-Pos Maintained - Long handle - Black - Non-illuminated - Black plastic - No contact block
Also known as: 320500296988, M3SS4-10B, ABBM3SS410B
Specifications
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Color: | Black |
| Family / Style: | Modular |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |