Low Voltage Relay w/Transformer 240V/24V

Item #: 0633884

Cat #: HBBLVR4

UPC: 685360035482

$ 265.41 EA
Company wide:
0 in stock
Documents & Guides
LVR4 - Low Voltage Relay w/Transformer 240V/24V, 22 Amps @ 240 VAC

Overview

LVR4 - Low Voltage Relay w/Transformer 240V/24V, 22 Amps @ 240 VAC
Also known as: 685360035482, HBBLVR4, BERHBBLVR4

Specifications

Volts AC: 240
Amps: 22
Volts AC: 240
Amps: 22