NK Copper Patch Cord, Category 5e, Viole

Item #: 0633865
Cat #: NK5EPC14VLY
UPC: 074983176175
$ 8.94 EA
Company wide:
0 in stock
Netkey copper patch cord, category 5e, 14 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 5e, 14 ft., violet UTP cable.
Also known as: 074983176175, NK5EPC14VLY, PDTNK5EPC14VLY

Specifications

Length: 14 ft
Material: Copper
Color: Violet
Shielding: Unshielded
Length: 14 ft
Color: Violet
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)