Terminal Block, Jumper Bar, 2P, 32A, 4mm, Type: BJM6

Item #: 0633843

Cat #: 0168 516.25

UPC: 662019961316

$ 2.32 EA
Company wide:
66 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 2 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks. For Miniature Feed Through Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 2 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks. For Miniature Feed Through Blocks.
Also known as: 662019961316, 0168 516.25, ENT1SNA168516R2500

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Color: Gray
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Color: Gray
Amps: 32
Family / Style: Entrelec