Tray Cable, Type TC-ER, 6/3 with Ground, PVC Jacket

Item #: 0633827

Cat #: A30603

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 6/3 Stranded Copper with 8 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 6/3 Stranded Copper with 8 AWG Ground, PVC Jacket

TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A30603, OMNA30603

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 6 AWG