Ventilated Drive Isolation Transformer, 460 PV, 460/266 SV, 51 kVA

Item #: 0633816

Cat #: DT651H51S

UPC: 783472400911

Company wide:
0 in stock
Documents & Guides
Ventilated Drive Isolation Transformer, 460 PV, 460/266 SV, 51 kVA, 60 Hz, 3 Phase

Overview

Ventilated Drive Isolation Transformer, 460 PV, 460/266 SV, 51 kVA, 60 Hz, 3 Phase
Also known as: 783472400911, DT651H51S, SOLDT651H51S

Specifications

Volt Amps: 51kVA
Type: Drive Isolation Transformers
Secondary Voltage: 460Y
Volt Amps: 51kVA
Secondary Voltage: 460Y
Type: Drive Isolation Transformers