NEMA OPEN 3P CONT SIZE 3 480V COIL

Item #: 0633781

Cat #: CN15KN3C

UPC: 782113622439

$ 3041.66 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 480V/60 Hz or 440V/50 Hz coil voltage, 90A, Two-pole, Size 3

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 480V/60 Hz or 440V/50 Hz coil voltage, 90A, Two-pole, Size 3

Fill

Also known as: 782113622439, CN15KN3C, CUTCN15KN3C

Specifications

Family / Style: Freedom
Size: 3
Family / Style: Freedom
Size: 3