Brake Shoes,lining & Armatures

Item #: 0633693

Cat #: 48-1787

UPC: 782113617978

$ 2491.34 EA
Company wide:
0 in stock
Documents & Guides
C-h 48-1787 shoe Assembly 5-1/2" Bore Brake Shoes Lining Armature

Overview

C-h 48-1787 shoe Assembly 5-1/2" Bore Brake Shoes Lining Armature
Also known as: 782113617978, 48-1787, CUT481787

Specifications

Family / Style: Freedom
Type: Brake Shoe Lining
Length: 6.1 in
Height: 3.100 in
Width: 6.400 in
Family / Style: Freedom
Length: 6.1 in
Width: 6.400 in
Type: Brake Shoe Lining
Height: 3.100 in