Color Dome 1/3" 12 VDC

Item #: 0633679

Cat #: GBC-DS-850-4

UPC:

Company wide:
0 in stock
Documents & Guides
COLOR DOME 1/3" CCD 350 TVL 1 LUX 4MM LENS 12VDC

Overview

COLOR DOME 1/3" CCD 350 TVL 1 LUX 4MM LENS 12VDC
Also known as: GBC-DS-850-4, GEXGBCDS8504

Specifications

No Specifications Available