Floor Box Assembly, Round, Type: 15A Quad Receptacle, Aluminum

Item #: 0633648

Cat #: 861QTCAL

UPC: 786564013297

$ 324.19 EA
Company wide:
0 in stock
Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Aluminum, For Use in Raised Floor or Wood Floor Applications.

Overview

Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Aluminum, For Use in Raised Floor or Wood Floor Applications.
Also known as: 786564013297, 861QTCAL, WMD861QTCAL

Specifications

Knockout Diameter: 1/2 in
Material: Aluminum
Knockout Diameter: 1/2 in
Material: Aluminum