125A SF SKT 4 jaUG provision 100A breake

Item #: 0633635

Cat #: CHU214MTBLB

UPC: 782116164967

$ 1735.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton pedestal mount unmetered, Unmetered, 125A, Underground, Provisions, Back-to-back pedestal, Four-jaw, Three-wire, Single-phase, Ring, Type BR breakers, 240V, #14-2/0 AWG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton pedestal mount unmetered, Unmetered, 125A, Underground, Provisions, Back-to-back pedestal, Four-jaw, Three-wire, Single-phase, Ring, Type BR breakers, 240V, #14-2/0 AWG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's unmetered pedestal type power outlet panel provides temporary power outlets for construction sites. Durable, long-lasting units come prewired and assembled without meters, with many easy-access features that make for fast, simple installation. Perfect for underground metering and power where a building or sub-structure is not feasible or desirable.

Also known as: 782116164967, CHU214MTBLB, CUTCHU214MTBLB

Specifications

Family / Style: CH
Jaws: 4
Family / Style: CH
Jaws: 4