Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120/110VAC Coil

Item #: 0633619

Cat #: A200M1CACD

UPC: 786678232461

$ 1893.79 EA
Company wide:
0 in stock
NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole,interchangeable Heater Overload Relay, 120 Volt AC, 60 Hz , 110 Volt AC, 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset

Overview

NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole,interchangeable Heater Overload Relay, 120 Volt AC, 60 Hz , 110 Volt AC, 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678232461, A200M1CACD, CUTA200M1CACD

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Starter
Amps: 27
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600