This product has been discontinued.

NK Copper Patch Cord, Category 5e, Viole
Item #: 0633555
Cat #: NK5EPC10VLY
UPC: 074983176168
Company wide:
0
in stock
Discontinued
Netkey copper patch cord, category 5e, 10 ft., violet UTP cable.
Overview
Netkey copper patch cord, category 5e, 10 ft., violet UTP cable.
Also known as: 074983176168, NK5EPC10VLY, PDTNK5EPC10VLY
Specifications
| Material: | Copper |
| Length: | 10 ft |
| Color: | Violet |
| Shielding: | Unshielded |
| Material: | Copper |
| Color: | Violet |
| Length: | 10 ft |
| Shielding: | Unshielded |