NEMA Full Voltage Non-reversing Starter

Item #: 0633493

Cat #: BN16DN0BB

UPC: 782114023259

$ 1025.08 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 1, 2-pole, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 1, 2-pole, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz Coil
Also known as: 782114023259, BN16DN0BB, CUTBN16DN0BB

Specifications

Family / Style: Freedom
Size: 1
Type: Starter
Family / Style: Freedom
Type: Starter
Size: 1