Heavy Duty Switch Block, Type: M 4/6.8NBT

Item #: 0633492

Cat #: 1SNA115987R0100

UPC: 662019288185

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade & Test. Screw Clamp. Type: M 4/6.8.NBT. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade & Test. Screw Clamp. Type: M 4/6.8.NBT. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019288185, 1SNA115987R0100, ENT1SNA115987R0100

Specifications

Type: Terminal Block, Compression Clamp
Gauge: 10 AWG
Amps: 10
Mounting: DIN Rail
Color: Gray/Orange
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Amps: 10
Color: Gray/Orange
Gauge: 10 AWG
Mounting: DIN Rail
Family / Style: Entrelec