Housing Sf/mt 1-pt Blk

Item #: 0633393

Cat #: 41089-1EP

UPC: 078477152485

$ 2.94 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 1-Port, Color: Black.

Overview

Surface Mount Housing, QuickPort, 1-Port, Color: Black.

QuickPort Surface Mount Housing, 1-Port, Black

Also known as: 078477152485, 41089-1EP, LEV410891EP

Specifications

Type: Housing
Mounting: Surface
Color: Black
Gangs: 1
Number of Ports: 1
Type: Housing
Color: Black
Number of Ports: 1
Mounting: Surface
Gangs: 1