Power Block Cover, Snap-On, 8.28" x 4.50", Non-Metallic

Item #: 0633346
Cat #: CC1453
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Block Cover, Snap-On, 8.28 Inch x 4.50 Inch, Non-Metallic, Black

Overview

Power Block Cover, Snap-On, 8.28 Inch x 4.50 Inch, Non-Metallic, Black
Also known as: CC1453, MRTCC1453

Specifications

Family / Style: 140
Type: Cover, Power Distribution Block
Color: Black
Material: Plastic
Family / Style: 140
Color: Black
Type: Cover, Power Distribution Block
Material: Plastic

Customer Reviews

No reviews for this product
(0)