Wire Duct Cover, 4"/6ft, Gray

Item #: 0633341

Cat #: 181-94009

UPC: 089306292210

$ 2.89 FT
Company wide:
324 in stock
Documents & Guides
Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Gray

Overview

Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Gray

Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).

Also known as: 089306292210, 181-94009, TYNTC4G4

Specifications

Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Material: PVC
Width: 4 in
Length: 6 ft