3
more

Wire Duct Cover, 3" Wide, 6' Length, Gray
Item #: 0633337
Cat #: 181-93008
UPC: 089306292074
$ 2.61 FT
Company wide:
258
in stock
Documents & Guides
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 120 ft/carton
Overview
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, Gray, 120 ft/carton
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292074, 181-93008, TYNTC3G4
Specifications
| Width: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Color: | Gray |
| Length: | 6 ft |