Tpi Ces24 Aluminum Exhaust Shutters

Item #: 0633326

Cat #: CES24

UPC: 686334796750

$ 355.80 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Exhaust Shutters For 24 In Comm. Exhaust Fan

Overview

Aluminum Exhaust Shutters For 24 In Comm. Exhaust Fan
Also known as: 686334796750, CES24, TPICES24

Specifications

Length: 27 in
Material: Aluminum
Standards: California Proposition 65
Length: 27 in
Standards: California Proposition 65
Material: Aluminum