PDSTL FITTING 11/4IN OPNG ONE SIDE

Item #: 0633299

Cat #: 525C

UPC: 786564014997

$ 108.50 EA
Company wide:
0 in stock
1 1/4" (32mm) I.D. grommeted hole one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.

Overview

1 1/4" (32mm) I.D. grommeted hole one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.
Also known as: 786564014997, 525C, WMD525C

Specifications

Material: Die Cast Aluminum
Finish: Brushed Aluminum
Material: Die Cast Aluminum
Finish: Brushed Aluminum