Shower Trim, 3", Die Cast Trim with Frosted Lens, White

Item #: 0633298

Cat #: EL2612W

UPC: 633999148073

Call for price
Company wide:
0 in stock
Documents & Guides
Shower Trim, 3 Inch, Die Cast with Frosted Glass Lens, White, UL Listed for Wet Location

Overview

Shower Trim, 3 Inch, Die Cast with Frosted Glass Lens, White, UL Listed for Wet Location

3" shower trim with diffused glass lens, for use with MR16 lamps with GU5.3 Bi-Pin, GU10, or PSA37.

Also known as: 633999148073, EL2612W, ELOEL2612W

Specifications

Diameter: 3 in
Color: Frosted, White
Type: Wet Location
Diameter: 3 in
Type: Wet Location
Color: Frosted, White