Hex Head Cap Screw, Grade 5, Steel, 5/16" x 1"

Item #: 0633296

Cat #: 5MB5161

UPC: 781002180166

$ 0.87 EA
Company wide:
300 in stock
Documents & Guides
Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 5/16" x 1"

Overview

Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 5/16" x 1"

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180166, 5MB5161, DOT5MB5161

Specifications

Length: 1 in
Diameter: 5/16 in
Material: Steel - Grade 5
Length: 1 in
Material: Steel - Grade 5
Diameter: 5/16 in