Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 0633250

Cat #: DBHM1W

UPC: 018997776105

$ 22.41 EA
Company wide:
60 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Horizontal Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Stucco & Textured Surface Application.

Overview

Weatherproof-In-Use Box, 1-Gang, Horizontal Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Stucco & Textured Surface Application.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776105, DBHM1W, ARLDBHM1W

Specifications

Material: Plastic
Gangs: 1
Color: White
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 in³
Material: Plastic
Color: White
Depth: 1 1/2 in
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³