This product has been discontinued.

Air Horn, 120VAC, Diameter: 3", 122 dB @ 10 Feet, Cast Aluminum Alloy
Item #: 0633223
Cat #: 3H
UPC: 782979235101
Company wide:
0
in stock
Discontinued
Air Horn, 120VAC, Diameter: 3 Inch, 122 dB @ 10 Feet, Cast Aluminum Alloy
Overview
Air Horn, 120VAC, Diameter: 3 Inch, 122 dB @ 10 Feet, Cast Aluminum Alloy
Also known as: 782979235101, 3H, FED3H
Specifications
| Volts AC: | 120 |
| Color: | Gray |
| Type: | Air Horn |
| Material: | Aluminum |
| Volts AC: | 120 |
| Type: | Air Horn |
| Color: | Gray |
| Material: | Aluminum |