Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0633041

Cat #: DBVR141C

UPC: 018997143716

$ 32.59 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, Clear Cover, Retrofit, Siding Lap Size 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, Clear Cover, Retrofit, Siding Lap Size 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143716, DBVR141C, ARLDBVR141C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 in³
Color: Clear
Gangs: 1
Cubic Inches: 22 in³
Mounting: Vertical
Depth: 1 1/2 in