CLT Slit, 1.25"x50', Black, 50' Reel

Item #: 0633039

Cat #: CLT125F-L20

UPC: 074983533053

$ 80.36 EA
Company wide:
7 in stock
Documents & Guides
The corrugated loom tubing slit wall measures 1.25" (31.8mm) x 50' (15.2m). It is black and made of polyethylene.

Overview

The corrugated loom tubing slit wall measures 1.25" (31.8mm) x 50' (15.2m). It is black and made of polyethylene.

The CLT125F-L20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 1.28" (32.5 mm). Color Black. 1 per package.

Also known as: 074983533053, CLT125F-L20, PDTCLT125FL20

Specifications

Diameter: 1.250 in
Color: Black
Material: Polyethylene
Length: 50 ft
Diameter: 1.250 in
Material: Polyethylene
Color: Black
Length: 50 ft