Overload Relay, 9.0-12.0A, IEC, Bi-Metallic, Direct Mount, Frame B

Item #: 0632956

Cat #: XTOB012BC1

UPC: 015082784410

$ 77.41 EA
Company wide:
3 in stock
9.0 - 12.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.

Overview

9.0 - 12.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
Also known as: 015082784410, XTOB012BC1, CUTXTOB012BC1

Specifications

Mounting: Direct
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 12
Amps Range: 9 - 12
Mounting: Direct
Type: Thermal, IEC, Overload Relay
Amps Range: 9 - 12
Poles: 3
Amps: 12