Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0632915

Cat #: FD3175LA04

UPC: 782114887080

$ 7296.14 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 175 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Auxiliary Switch 1a-1b

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 175 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Auxiliary Switch 1a-1b
Also known as: 782114887080, FD3175LA04, CUTFD3175LA04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175