MC 6P MFE 3' 16/6 - PVC

Item #: 0632824

Cat #: 116020A01F030

UPC: 786788438623

$ 108.31 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 6 Poles, Female (Straight) to Male (Straight), 0.91m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 6 Poles, Female (Straight) to Male (Straight), 0.91m Length
Also known as: 786788438623, 116020A01F030, WOO116020A01F030

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC